2A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0491714| Mfr #: LPJ-2SP

$22.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuse
Functionally Equal To: Littelfuse JTD
Fuse Amps: 2A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0491714 Mfr #: LPJ-2SP
Item: FuseFunctionally Equal To: Littelfuse JTD
Fuse Amps: 2AGreen Environmental Attribute: RoHS Compliant
Width: Not ApplicableElement: Dual
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Diameter: 13/16"Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Rejection / Nonrejection: NonrejectionFuse Holder Code: Z
Series: LPJDepth: Not Applicable
Body Material: MelamineStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Body Style: CylindricalClass: J
Length: 2-1/4"Fuse Voltage Rating: 600VAC/300VDC
Country of Origin (subject to change): Mexico

Description

Fuse, 2A Fuse Amps, Nonindicating, LPJ Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, Dual Element, J Class, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 2-1/4 In., Width Not Applicable, Fuse Holder Code Z, Depth Not Applicable, Diameter 13/16 In., Functionally Equal To Littelfuse JTD, Standards CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02

Reviews