Eaton Bussmann
Fuse, Fast Acting, 2A, AGX Series, 250V AC, Not Rated, 1" L x 1/4" dia
Mfr # AGX-2
Zoro # G1885387
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGX
- Speed Fast-Acting
- Amps 2A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Explore More Products
- EATON BUSSMANN Fuse, Fast Acting, 20A, AGX Series, 250V AC, 32V DC, 1" L x 1/4" dia AGX-20
- EATON BUSSMANN Tube Fuse, 250 V, 15 A, 100 A, 10 kA Interrupt BP/AGC-1-1/2-RP
- EATON BUSSMANN Fuse, Fast Acting, 63mA, S500 Series, 250V AC, Not Rated, 20mm L x 5mm dia S500-63-R
- EATON BUSSMANN Fuse, Fast Acting, 1A, AGX Series, 250V AC, Not Rated, 1" L x 1/4" dia AGX-1
- EATON BUSSMANN Fuse, Fast Acting, 7A, GLR Series, 300V AC, Not Rated, 2-1/4" L x 5/8" dia GLR-7
- EATON BUSSMANN Fuse, Fast Acting, 100mA, GMA Series, 250V AC, Not Rated, 20mm L x 5mm dia GMA-100-R
- EATON BUSSMANN Fuse, 0.25A, 250VAC, 32 mm L, PK100 BK/AGC-1/4-R
- EATON BUSSMANN 2PK 2A MDL Glass Fuse BP/MDL-2
- EATON BUSSMANN Ul Fast Acting 5Mm Glass Fuse 125Ma GMA-125MA
- EATON BUSSMANN Fuse, Fast Acting, 8A, GLR Series, 300V AC, Not Rated, 2-1/4" L x 5/8" dia GLR-8
- EATON BUSSMANN Fuse, Fast Acting, 7-1/2A, AGC Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia AGC-7-1/2-R
- Eaton Bussmann Fuses