2A Fast Acting Blade Class CC Fuse 32VDC

BUSSMANN| Zoro #: G0850875| Mfr #: ATM-2

$1.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0850875 Mfr #: ATM-2
Element: SingleDiameter: Not Applicable
Body Material: PlasticGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 32VDCLength: 16/25"
Fuse Speed: Fast ActingItem: Fuse
Fuse Interrupt Rating: 1kA at 32VDCDepth: 5/32"
Body Style: BladeRejection / Nonrejection: Nonrejection
Width: 7/16"Standards: UL
Functionally Equal To: Littelfuse 297Indicating / Nonindicating: Nonindicating
Series: ATMColor Code: Gray
Fuse Amps: 2ACountry of Origin (subject to change): Japan

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann.With fast acting fuse speed, 2A fuse amps, an interrupt rating of 1kA at 32VDC, and atm series, this fuse is a must-have.The body is made of plastic material. It is a nonindicating fuse. Functionally equal to Littelfuse 297, you'll thoroughly enjoy its use. It has a single element. The voltage rating is 32vdc. Standards include: UL. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.