2A Time Delay Melamine Class CC Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0672822| Mfr #: LP-CC-2

$19.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0672822 Mfr #: LP-CC-2
In Line Fuseholder: D/WBody Style: Cylindrical
Indicating / Nonindicating: NonindicatingFuse Speed: Time Delay
Class: CCElement: Dual
Length: 1-1/2"Body Material: Melamine
Rejection / Nonrejection: RejectionFuse Holder Code: D/W
Diameter: 13/32"Item: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut ATDR, Littelfuse CCMRStandards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
Series: LP-CCFuse Amps: 2A
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDCFuse Voltage Rating: 600VAC/300VDC
Country of Origin (subject to change): Mexico

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With time delay fuse speed, 2A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 300VDC, and lp-cc series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR, you'll thoroughly enjoy its use. The body is made of melamine material. The voltage rating is 600vac/300vdc. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as CC. It has a dual element. As far as size goes, it is 13/32" in diameter. Standards include: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.