Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

2A Fast Acting Melamine Class G Fuse 600VAC/170VDC

BUSSMANN| Zoro #: G1964873| Mfr #: SC-2

$11.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut AG, Littelfuse SLC
Fuse Amps: 2A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1964873 Mfr #: SC-2
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut AG, Littelfuse SLC
Fuse Amps: 2AGreen Environmental Attribute: RoHS Compliant
Element: SingleDiameter: 7/16"
Indicating / Nonindicating: NonindicatingFuse Speed: Fast Acting
Fuse Interrupt Rating: 100kA at 600VAC, 10kA at 170VDCSeries: SC
Rejection / Nonrejection: RejectionFuse Holder Code: AG
Body Material: MelamineStandards: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01
Body Style: CylindricalClass: G
Length: 1-5/16"Fuse Voltage Rating: 600VAC/170VDC
Country of Origin (subject to change): Mexico

Description

Fuse, 2A Fuse Amps, Nonindicating, SC Series, 600VAC/170VDC Fuse Voltage Rating, Fast Acting, G Class, Single Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 600VAC, 10kA at 170VDC, Length 1-5/16 In., Diameter 7/16 In., Functionally Equal To Mersen/Ferraz Shawmut AG, Littelfuse SLC, Standards CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01

Reviews