2A Fast Acting Class K5 Fuse 250VAC/125VDC

EATON BUSSMANN| Zoro #: G2196503| Mfr #: NON-2

$4.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2196503 Mfr #: NON-2
Element: SingleSeries: NON
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 250VAC/125VDC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut OTRejection / Nonrejection: Nonrejection
Standards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787Class: K5
Body Style: CylindricalLength: 2"
Fuse Amps: 2AFuse Interrupt Rating: 50kA at 250VAC, 50kA at 125VDC
Diameter: 9/16"Country of Origin (subject to change): Mexico

Product Description

Fuse, Fuse Amps 2A, Renewable / Nonrenewable Nonrenewable, Indicating / Nonindicating Nonindicating, Series NON, 250VAC/125VDC Fuse Voltage Rating, Class K5, Fast Acting, Element Single, Body Material Melamine, Rejection / Nonrejection Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 50kA at 250VAC, 50kA at 125VDC, Length 2 In., Diameter 9/16 In., Functionally Equal To Mersen/Ferraz Shawmut OT

Product Reviews

Save 15%. Sign up for Z-mail.