2A Fast Acting Melamine Class K5 Fuse 600VAC

EATON BUSSMANN| Zoro #: G0476953| Mfr #: NOS-2

$9.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0476953 Mfr #: NOS-2
Standards: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787Functionally Equal To: Mersen/Ferraz Shawmut OT
Fuse Interrupt Rating: 50kA at 600VACLength: 5"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 2A
Diameter: 13/16"Element: Single
Series: NOSRenewable / Nonrenewable: Nonrenewable
Class: K5Body Style: Cylindrical
Fuse Speed: Fast ActingBody Material: Melamine
Fuse Voltage Rating: 600VACCountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With fast acting fuse speed, 2A fuse amps, an interrupt rating of 50kA at 600VAC, and nos series, this fuse is a must-have. When it comes to product classification, this item can be grouped as K5. As far as size goes, it is 13/16" in diameter. The voltage rating is 600vac. Functionally equal to Mersen/Ferraz Shawmut OT, you'll thoroughly enjoy its use. The body is made of melamine material. It is a nonindicating fuse. It has a single element. Standards include: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.