2A Time Delay Cylindrical Fiberglass Fuse 2750VAC/DC

BUSSMANN| Zoro #: G0609436| Mfr #: JCD-2E

$190.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0609436 Mfr #: JCD-2E
Fuse Speed: Time DelayCountry of Origin (subject to change): Dominican Rep

Product Description

Fuse, 2A Fuse Amps, Nonindicating, JCD Series, PT Fuse Class, Dual Element, Body Material Fiberglass, Nonrejection, Body Style Cylindrical, Length 4-1/2 In., Diameter 51/64 In., Standards ANSI
Save 15%. Sign up for Z-mail.