2A Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1746936| Mfr #: GDC-2A

$10.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GDG, Littelfuse 218
Fuse Amps: 2A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746936 Mfr #: GDC-2A
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GDG, Littelfuse 218
Fuse Amps: 2AElement: Single
Diameter: 5mmIndicating / Nonindicating: Indicating
Fuse Speed: Time DelayIn Line Fuseholder: E
Fuse Interrupt Rating: 35A at 250VACSeries: GDC
Rejection / Nonrejection: NonrejectionFuse Holder Code: E
Body Material: GlassStandards: CE, UL, cURus Guide JDYX2/JDYX8, IMQ, MITI/JET File JET1641-31003-1005
Body Style: CylindricalLength: 20mm
Fuse Voltage Rating: 250VACCountry of Origin (subject to change): China

Description

Fuse, 2A Fuse Amps, Indicating, GDC Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GDG, Littelfuse 218, Standards CE, UL, cURus Guide JDYX2/JDYX8, IMQ, MITI/JET File JET1641-31003-1005, Package Quantity 5

Reviews