JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

2A Fast Acting Cylindrical Glass Fuse 300VAC

BUSSMANN| Zoro #: G1088701| Mfr #: GLR-2

$3.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1088701 Mfr #: GLR-2
Indicating / Nonindicating: NonindicatingElement: Single
Series: GLRDiameter: 5/8"
Fuse Voltage Rating: 300VACFuse Speed: Fast Acting
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut SLR, Littelfuse LGR
Length: 2-1/4"Fuse Interrupt Rating: 10kA at 300VAC
Item: FuseRejection / Nonrejection: Nonrejection
Body Material: GlassStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
In Line Fuseholder: 1CW08Fuse Amps: 2A
Country of Origin (subject to change): Mexico

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With fast acting fuse speed, 2A fuse amps, an interrupt rating of 10kA at 300VAC, and glr series, this fuse is a must-have. The body is made of glass material. It has a single element. Functionally equal to Mersen/Ferraz Shawmut SLR, Littelfuse LGR, you'll thoroughly enjoy its use. It is a nonindicating fuse. As far as size goes, it is 5/8" in diameter. The voltage rating is 300vac. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.