20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

2A Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G0651025| Mfr #: GMD-2-R

$14.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0651025 Mfr #: GMD-2-R
Fuse Voltage Rating: 250VACSeries: GMD
Item: FuseGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: IndicatingBody Style: Cylindrical
Functionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239Length: 20mm
Diameter: 5mmElement: Single
Body Material: GlassRejection / Nonrejection: Nonrejection
Fuse Speed: Time DelayStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Holder Code: EIn Line Fuseholder: E
Fuse Amps: 2AFuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Country of Origin (subject to change): China

Product Description

Fuse, 2A Fuse Amps, Indicating, GMD Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 250VAC, 10kA at 125VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GSC, Littelfuse 239, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5
Save 15%. Sign up for Z-mail.