Eaton Bussmann
Time Delay, 300V AC, Not Rated
Mfr # GMF-2
Zoro # G0862486
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMF
- Speed Time-Delay
- Amps 2A
- AC Voltage Rating 300V AC
- Visual Indication Non-indicating
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 300A, LPJ-I Series, 600V AC, 300V DC, 7-1/8" L x 2-1/8" dia LPJ-300SPI
- EATON BUSSMANN Fuse, Time Delay, 400A, LPS-RK-SP Series, 600V AC, 300V DC, 11-5/8" L x 2-3/8" dia LPS-RK-400SP
- EATON BUSSMANN Fuse, Time Delay, 1-1/2A, FNQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia FNQ-1-1/2
- EATON BUSSMANN Fuse, Time Delay, 160mA, GDC Series, 250V AC, Not Rated, 20mm L x 5mm dia GDC-160MA
- EATON BUSSMANN Time Delay, 600V AC, 170V DC SC-8
- EATON BUSSMANN Fuse, Time Delay, 6A, MDA Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia MDA-6-R
- EATON BUSSMANN Fuses With Leads - Through Hole 250V 6.3A Ss-5H Radial Td Fuse SS-5H-6.3A-AP
- EATON BUSSMANN Electric Fuse, Time Lag Blow, 1.25A, 100A (Ir), 5X20Mm GMC-1.25A
- EATON BUSSMANN Electric Fuse, Time Delay Blow, 0.8A, 250Vac, 35A (Ir), Inline/Holder GMD-800MA
- EATON BUSSMANN Fuse, Time Delay, 7A, LPS-RK-SP Series, 600V AC, 300V DC, 5" L x 13/16" dia LPS-RK-7SP
- MERSEN Fuse, Time Delay, 3/16A, ATQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia ATQ3/16
- Eaton Bussmann Glass Fuses