2A Time Delay Cylindrical Glass Fuse 300VAC

BUSSMANN| Zoro #: G1757427| Mfr #: GMQ-2

$6.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1757427 Mfr #: GMQ-2
Element: SingleDiameter: 5/8"
Series: GMQFuse Interrupt Rating: 10kA at 300VAC
Fuse Voltage Rating: 300VACLength: 2-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: GlassItem: Fuse
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Rejection / Nonrejection: Rejection
Body Style: CylindricalIn Line Fuseholder: 1CW05
Fuse Amps: 2ACountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With time delay fuse speed, 2A fuse amps, an interrupt rating of 10kA at 300VAC, and gmq series, this fuse is a must-have. As far as size goes, it is 5/8" in diameter. It has a single element. It is a nonindicating fuse. The voltage rating is 300vac. The body is made of glass material. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.