2A Time Delay Cylindrical Fuse 250VAC

BUSSMANN| Zoro #: G2002025| Mfr #: FNA-2

$13.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2002025 Mfr #: FNA-2
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Length: 1-1/2"
Body Material: FiberglassItem: Fuse
Rejection / Nonrejection: NonrejectionFuse Holder Code: D
Body Style: CylindricalStandards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01
Functionally Equal To: Mersen/Ferraz Shawmut GFNFuse Interrupt Rating: 10kA at 125VAC
Fuse Voltage Rating: 250VACIndicating / Nonindicating: Indicating
Series: FNAClass: Supplemental
Fuse Amps: 2ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 2A Fuse Amps, Indicating, FNA Series, 250VAC Fuse Voltage Rating, Class Supplemental, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 125VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards CE, UL-248-12 Guide JDYX, CSA Class 1422-01

Product Reviews

Save 15%. Sign up for Z-mail.