2A Fast Acting Cylindrical Glass Fuse 125VAC 5PK

BUSSMANN| Zoro #: G0554565| Mfr #: AGA-2

$3.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0554565 Mfr #: AGA-2
Length: 5/8"Indicating / Nonindicating: Indicating
Rejection / Nonrejection: NonrejectionElement: Single
Diameter: 1/4"Body Material: Glass
Series: AGAFuse Speed: Fast Acting
Body Style: CylindricalItem: Fuse
Standards: CE, UL Listed, Guide JDYX, File E19180Fuse Interrupt Rating: 200A at 125VAC
Fuse Voltage Rating: 125VACFuse Amps: 2A
Country of Origin (subject to change): Taiwan

Product Description

Fuse, 2A Fuse Amps, Indicating, AGA Series, 125VAC Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Interrupt Rating 200A at 125VAC, Length 5/8 In., Diameter 1/4 In., Standards CE, UL Listed, Guide JDYX, File E19180, Package Quantity 5
Save 15%. Sign up for Z-mail.