2A Time Delay Ceramic Branch Circuit Fuse 125VAC 4PK

BUSSMANN| Zoro #: G0432144| Mfr #: S-2

$35.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0432144 Mfr #: S-2
Body Style: Screw-In (Type S)Indicating / Nonindicating: Indicating
Fuse Speed: Time DelayFuse Interrupt Rating: 10kA at 125VAC
Body Material: CeramicFuse Voltage Rating: 125VAC
Element: DualItem: Fuse
Series: SRejection / Nonrejection: Rejection
Functionally Equal To: Mersen/Ferraz Shawmut S, Littelfuse S, SLO, SOOStandards: CE, UL 248-11 Guide JFHR, File E56412, CSA Class 1423-01, File 53787
Fuse Amps: 2ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 2A Fuse Amps, S Series, Indicating, 125VAC Fuse Voltage Rating, Time Delay, Dual Element, Body Material Ceramic, Rejection, Body Style Screw-In (Type S), Fuse Interrupt Rating 10kA at 125VAC, Functionally Equal To Mersen/Ferraz Shawmut S, Littelfuse S, SLO, SOO, Standards CE, UL 248-11 Guide JFHR, File E56412, CSA Class 1423-01, File 53787, Package Quantity 4
Save 15%. Sign up for Z-mail.