JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

2A Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1949306| Mfr #: S501-2-R

$15.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1949306 Mfr #: S501-2-R
Rejection / Nonrejection: NonrejectionFunctionally Equal To: Bussmann GDA, Mersen/Ferraz Shawmut GSD, Littelfuse 216
Indicating / Nonindicating: NonindicatingFuse Voltage Rating: 250VAC
Series: S501Body Style: Cylindrical
Standards: CE, UL Guide JDYX2, CSA CertificationFuse Interrupt Rating: 1.5kA at 250VAC
In Line Fuseholder: EFuse Speed: Fast Acting
Element: SingleLength: 20mm
Diameter: 5mmGreen Environmental Attribute: RoHS Compliant
Item: FuseFuse Holder Code: E
Body Material: CeramicFuse Amps: 2A
Country of Origin (subject to change): China

Product Description

Reduce potential risks with a fuse from Bussmann. With fast acting fuse speed, 2A fuse amps, an interrupt rating of 1.5kA at 250VAC, and s501 series, this fuse is a must-have. It comes in a quantity of 5. It has a single element. The voltage rating is 250vac. As far as size goes, it is 5mm in diameter. Functionally equal to Bussmann GDA, Mersen/Ferraz Shawmut GSD, Littelfuse 216, you'll thoroughly enjoy its use. It is a nonindicating fuse. The body is made of ceramic material. Standards include: CE, UL Guide JDYX2, CSA Certification. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.