2A Time Delay Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1615424| Mfr #: S505-2-R

$8.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1615424 Mfr #: S505-2-R
In Line Fuseholder: EElement: Single
Diameter: 5.2mmSeries: S505
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 250VAC
Length: 20mmFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Ceramic
Item: FuseFuse Interrupt Rating: 1.5kA at 250VAC
Functionally Equal To: Mersen/Ferraz Shawmut GSF, Littelfuse 215Rejection / Nonrejection: Nonrejection
Fuse Holder Code: EBody Style: Cylindrical
Fuse Amps: 2AStandards: UL, CSA, VDE, SEMKO, CCC, IMQ, BSI
Country of Origin (subject to change): China

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 2A fuse amps, an interrupt rating of 1.5kA at 250VAC, and s505 series, this fuse is a must-have. The body is made of ceramic material. It has a single element. The voltage rating is 250vac. As far as size goes, it is 5.2mm in diameter. Functionally equal to Mersen/Ferraz Shawmut GSF, Littelfuse 215, you'll thoroughly enjoy its use. It is a nonindicating fuse. It comes in a quantity of 5. Standards include: UL, CSA, VDE, SEMKO, CCC, IMQ, BSI. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.