2A Time Delay Branch Circuit Fuse 4PK 125VAC Type T

EATON BUSSMANN| Zoro #: G0281215| Mfr #: T-2

$74.39 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0281215 Mfr #: T-2
Element: DualFuse Speed: Time Delay
Series: TFuse Voltage Rating: 125VAC
Fuse Interrupt Rating: 10kA at 125VACIndicating / Nonindicating: Indicating
Body Material: CeramicItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GT, Littelfuse TOORejection / Nonrejection: Nonrejection
Body Style: Screw-In (Type S)Standards: CE, UL 248-11 Guide JFHR, File E56412, CSA Class 1423-01, File 53787
Fuse Amps: 2ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 2A Fuse Amps, T Series, Indicating, 125VAC Fuse Voltage Rating, Time Delay, Dual Element, Body Material Ceramic, Nonrejection, Body Style Screw-In (Type S), Fuse Interrupt Rating 10kA at 125VAC, Functionally Equal To Mersen/Ferraz Shawmut GT, Littelfuse TOO, Standards CE, UL 248-11 Guide JFHR, File E56412, CSA Class 1423-01, File 53787, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.