3-1/2A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1437396| Mfr #: LPJ-3-1/2SP

$24.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1437396 Mfr #: LPJ-3-1/2SP
Class: JFuse Speed: Time Delay
Standards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02Width: Not Applicable
Depth: Not ApplicableFuse Holder Code: Z
Fuse Voltage Rating: 600VAC/300VDCBody Material: Melamine
Diameter: 13/16"Body Style: Cylindrical
Element: DualLength: 2-1/4"
Item: FuseRejection / Nonrejection: Nonrejection
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCFunctionally Equal To: Littelfuse JTD
Indicating / Nonindicating: NonindicatingGreen Environmental Attribute: RoHS Compliant
Series: LPJFuse Amps: 3-1/2A
Country of Origin (subject to change): Mexico

Product Description

Fuse, 3-1/2A Fuse Amps, Nonindicating, LPJ Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, Dual Element, J Class, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 2-1/4 In., Width Not Applicable, Fuse Holder Code Z, Depth Not Applicable, Diameter 13/16 In., Functionally Equal To Littelfuse JTD, Standards CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.