20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

3-1/2A Time Delay Melamine Class CC Fuse 600VAC/150VDC

BUSSMANN| Zoro #: G2287704| Mfr #: LP-CC-3-1/2

$19.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2287704 Mfr #: LP-CC-3-1/2
Length: 1-1/2"Element: Dual
In Line Fuseholder: D/WSeries: LP-CC
Rejection / Nonrejection: RejectionBody Material: Melamine
Fuse Speed: Time DelayFuse Holder Code: D/W
Body Style: CylindricalItem: Fuse
Class: CCFunctionally Equal To: Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR
Indicating / Nonindicating: NonindicatingDiameter: 13/32"
Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 150VDC
Fuse Voltage Rating: 600VAC/150VDCFuse Amps: 3-1/2A
Country of Origin (subject to change): Mexico

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With time delay fuse speed, 3-1/2A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 150VDC, and lp-cc series, this fuse is a must-have. It has a dual element. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR, you'll thoroughly enjoy its use. The voltage rating is 600vac/150vdc. When it comes to product classification, this item can be grouped as CC. The body is made of melamine material. As far as size goes, it is 13/32" in diameter. Standards include: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02.
Save 15%. Sign up for Z-mail.