3-1/2A Time Delay Cylindrical Glass Fuse 125VAC 5PK

BUSSMANN| Zoro #: G1667653| Mfr #: GMC-3.5-R

$9.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1667653 Mfr #: GMC-3.5-R
Functionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239Item: Fuse
Green Environmental Attribute: RoHS CompliantLength: 20mm
Diameter: 5mmRejection / Nonrejection: Nonrejection
Body Material: GlassIndicating / Nonindicating: Indicating
Fuse Speed: Time DelayBody Style: Cylindrical
Series: GMCElement: Single
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Fuse Voltage Rating: 125VAC
Fuse Amps: 3-1/2AFuse Holder Code: E
In Line Fuseholder: EFuse Interrupt Rating: 10kA at 125VAC
Country of Origin (subject to change): China

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 3-1/2A fuse amps, an interrupt rating of 10kA at 125VAC, and gmc series, this fuse is a must-have. The body is made of glass material. The voltage rating is 125vac. It is an indicating fuse. As far as size goes, it is 5mm in diameter. It comes in a quantity of 5. It has a single element. Functionally equal to Mersen/Ferraz Shawmut GSC, Littelfuse 239, you'll thoroughly enjoy its use. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.