Eaton Bussmann
Fuse, Time Delay, 3-1/2A, MDL Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia
Mfr # MDL-3-1/2-R
Zoro # G0929835
$9.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 3.50A
- AC Voltage Rating 250V AC
- Visual Indication Indicating
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 4-1/2A, FNM Series, 250V AC, Not Rated, 1-1/2" L x 13/32" dia FNM-4-1/2
- EATON BUSSMANN Fuse, Time Delay, 200A, LPS-RK-SP Series, 600V AC, 300V DC, 9-5/8" L x 1-19/32" dia LPS-RK-200SP
- EATON BUSSMANN Fuse, Time Delay, 2/10A, MDL Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia MDL-2/10-R
- EATON BUSSMANN Time Delay, 600V AC, 300V DC FRS-R-20ID
- EATON BUSSMANN Fuse, Time Delay, 80A, LPS-RK-SPI Series, 600V AC, 300V DC, 7-7/8" L x 1-1/8" dia LPS-RK-80SPI
- EATON BUSSMANN Time Delay, 250V AC, Not Rated MDL-1/2-R
- EATON BUSSMANN Fuse, 1 A, 250 V, 35 A, 10 kA Interrupt, Glass Body, G, Electronic Miniature, Time Delay Fuse BP/MDL-1
- EATON BUSSMANN Fuse, Time Delay, 800mA, S505 Series, 250V AC, Not Rated, 20mm L x 5mm dia S505-800-R
- EATON BUSSMANN Medium Voltage Fuse, Time Delay, 170 A, JCH Series, 2400V AC, Not Rated, 10-13/16" L x 3" dia JCH-6R
- MERSEN Time Delay, 600V AC, 600V DC TRS175RID
- EATON BUSSMANN Fuse, Time Delay, 70A, FRS-R Series, 600V AC, 300V DC, 7 7/8 in L x 1 1/8 in dia FRS-R-70
- Eaton Bussmann Glass Fuses