15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

3-2/10A Time Delay Class CC Fuse 600VAC

BUSSMANN| Zoro #: G1409737| Mfr #: FNQ-R-3-2/10

$30.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1409737 Mfr #: FNQ-R-3-2/10
In Line Fuseholder: D/WElement: Dual
Diameter: 13/32"Series: FNQ-R
Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01Length: 1-1/2"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut ATQR, Littelfuse KLDRRejection / Nonrejection: Rejection
Class: CCFuse Holder Code: D/W
Body Style: CylindricalFuse Interrupt Rating: 200kA at 600VAC
Fuse Voltage Rating: 600VACGreen Environmental Attribute: RoHS Compliant
Fuse Amps: 3-2/10ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 3-2/10A Fuse Amps, Nonindicating, FNQ-R Series, 600VAC Fuse Voltage Rating, Time Delay, CC Class, Dual Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR, Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-01

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.