3-2/10A Time Delay Cylindrical Glass Fuse 300VAC

BUSSMANN| Zoro #: G2101005| Mfr #: GMQ-3-2/10

$10.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2101005 Mfr #: GMQ-3-2/10
Fuse Interrupt Rating: 10kA at 300VACLength: 2-1/4"
Item: FuseDiameter: 5/8"
Rejection / Nonrejection: RejectionIndicating / Nonindicating: Nonindicating
Element: SingleBody Style: Cylindrical
Series: GMQBody Material: Glass
Fuse Voltage Rating: 300VACFuse Speed: Time Delay
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01In Line Fuseholder: 1CW05
Fuse Amps: 3-2/10ACountry of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With time delay fuse speed, 3-2/10A fuse amps, an interrupt rating of 10kA at 300VAC, and gmq series, this fuse is a must-have. It has a single element. The voltage rating is 300vac. The body is made of glass material. As far as size goes, it is 5/8" in diameter. It is a nonindicating fuse. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01.
Save 15%. Sign up for Z-mail.