JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3-2/10A Time Delay Cylindrical Ceramic Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G0268265| Mfr #: MDA-3-2/10-R

$23.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0268265 Mfr #: MDA-3-2/10-R
Fuse Interrupt Rating: 100A at 250VACStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Functionally Equal To: Mersen/Ferraz Shawmut GSA, Littelfuse 326Fuse Holder Code: G
Body Style: CylindricalFuse Speed: Time Delay
Body Material: CeramicFuse Voltage Rating: 250VAC
Length: 1-1/4"Rejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 3-2/10ADiameter: 1/4"
Element: SingleGreen Environmental Attribute: RoHS Compliant
Series: MDAIn Line Fuseholder: G
Country of Origin (subject to change): Taiwan

Product Description

Fuse, 3-2/10A Fuse Amps, Nonindicating, MDA Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 250VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Mersen/Ferraz Shawmut GSA, Littelfuse 326, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.