3-2/10A Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G0792267| Mfr #: MDL-3-2/10-R

$12.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0792267 Mfr #: MDL-3-2/10-R
Functionally Equal To: Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315Body Style: Cylindrical
Element: SingleFuse Speed: Time Delay
Indicating / Nonindicating: IndicatingBody Material: Glass
Diameter: 1/4"Item: Fuse
Series: MDLLength: 1-1/4"
Rejection / Nonrejection: NonrejectionStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
In Line Fuseholder: GFuse Amps: 3-2/10A
Fuse Interrupt Rating: 100A at 250VACFuse Voltage Rating: 250VAC
Green Environmental Attribute: RoHS CompliantFuse Holder Code: G
Country of Origin (subject to change): Taiwan

Product Description

Reduce potential risks with a fuse from Bussmann. With time delay fuse speed, 3-2/10A fuse amps, an interrupt rating of 100A at 250VAC, and mdl series, this fuse is a must-have. It has a single element. The voltage rating is 250vac. It comes in a quantity of 5. As far as size goes, it is 1/4" in diameter. It is an indicating fuse. Functionally equal to Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313,315, you'll thoroughly enjoy its use. The body is made of glass material. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.