3-2/10A Time Delay Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G1354306| Mfr #: MDQ-3-2/10

$16.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1354306 Mfr #: MDQ-3-2/10
In Line Fuseholder: GElement: Dual
Diameter: 1/4"Series: MDQ
Standards: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01Length: 1-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315Rejection / Nonrejection: Nonrejection
Fuse Holder Code: GBody Style: Cylindrical
Fuse Interrupt Rating: 100A at 250VACFuse Voltage Rating: 250VAC
Fuse Amps: 3-2/10ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 3-2/10A Fuse Amps, Nonindicating, MDQ Series, 250VAC Fuse Voltage Rating, Time Delay, Dual Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 250VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315, Standards CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.