3-2/10A Time Delay Midget Fuse 250VAC

BUSSMANN| Zoro #: G0494417| Mfr #: FNM-3-2/10

$6.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0494417 Mfr #: FNM-3-2/10
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNM
Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01Length: 1-1/2"
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: FuseRejection / Nonrejection: Nonrejection
Class: MidgetFuse Holder Code: D
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Fuse Amps: 3-2/10AFuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACCountry of Origin (subject to change): Mexico

Product Description

Fuse, 3-2/10A Fuse Amps, Nonindicating, FNM Series, 250VAC Fuse Voltage Rating, Class Midget, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 100A at 250VAC, 10kA at 125VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.