3A Fast Acting Class T Fuse 600VAC

EATON BUSSMANN| Zoro #: G2150723| Mfr #: JJS-3

$13.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2150723 Mfr #: JJS-3
Element: SingleSeries: JJS
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 200kA at 600VACFunctionally Equal To: Littelfuse JLLS, Mersen/Ferraz Shawmut A6T
Rejection / Nonrejection: NonrejectionClass: T
Diameter: 9/16"Fuse Holder Code: BF
Body Style: CylindricalLength: 1-1/2"
Fuse Amps: 3AGreen Environmental Attribute: RoHS Compliant
Country of Origin (subject to change): Mexico

Product Description

Fuse, 3A Fuse Amps, Nonindicating, JJS Series, 600VAC Fuse Voltage Rating, Fast Acting, Class T, Single Element, Body Material Melamine, Nonrejection, Cylindrical Body Style, Fuse Interrupt Rating 200kA at 600VAC, Length 1-1/2 In., Diameter 9/16 In., Functionally Equal To Littelfuse JLLS, Mersen/Ferraz Shawmut A6T, Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.