300A Fast Acting Class T Fuse 300VAC/160VDC

BUSSMANN| Zoro #: G0822297| Mfr #: JJN-300

$113.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0822297 Mfr #: JJN-300
Element: SingleSeries: JJN
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFunctionally Equal To: Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T
Rejection / Nonrejection: NonrejectionClass: T
Fuse Voltage Rating: 300VAC/160VDCGreen Environmental Attribute: RoHS Compliant
Diameter: 1"Fuse Holder Code: BD
Body Style: Bolt-OnLength: 2-3/4"
Fuse Amps: 300AFuse Interrupt Rating: 200kA at 300VAC, 20kA at 160VDC
Country of Origin (subject to change): Mexico

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With fast acting fuse speed, 300A fuse amps, an interrupt rating of 200kA at 300VAC, 20kA at 160VDC, and jjn series, this fuse is a must-have. Functionally equal to Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T, you'll thoroughly enjoy its use. As far as size goes, it is 1" in diameter. It has a single element. The body is made of melamine material. It is a nonindicating fuse. The voltage rating is 300vac/160vdc. When it comes to product classification, this item can be grouped as T. Standards include: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.