3000A Time Delay FGL/Melamine Class L Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1219723| Mfr #: KRP-C-3000SP

$1,713.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1219723 Mfr #: KRP-C-3000SP
Element: DualSeries: KRP-C
Standards: CE/UL-248-10 Guide JFHR/CSA Class 1422-02Green Environmental Attribute: RoHS Compliant
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: Fiberglass/MelamineItem: Fuse
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCFunctionally Equal To: Littelfuse KLPC, Mersen/Ferraz Shawmut A4BQ
Rejection / Nonrejection: NonrejectionClass: L
Body Style: Bolt-onFuse Voltage Rating: 600VAC/300VDC
Diameter: 5"Length: 10-3/4"
Fuse Amps: 3000ACountry of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 3000A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and krp-c series, this fuse is a must-have. When it comes to product classification, this item can be grouped as L. The voltage rating is 600vac/300vdc. It is a nonindicating fuse. As far as size goes, it is 5" in diameter. Functionally equal to Littelfuse KLPC, Mersen/Ferraz Shawmut A4BQ, you'll thoroughly enjoy its use. The body is made of glass/melamine material. It has a dual element. Standards include: CE/UL-248-10 Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.