300A Fast Acting Bolt-On Class J Fuse 600VAC

EATON BUSSMANN| Zoro #: G0362101| Mfr #: JKS-300

$282.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0362101 Mfr #: JKS-300
Rejection / Nonrejection: NonrejectionElement: Single
Series: JKSBody Material: Melamine
Standards: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02Fuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: FuseFuse Interrupt Rating: 200kA at 600VAC
Functionally Equal To: Mersen/Ferraz Shawmut A4J, Littelfuse JLSDepth: Not Applicable
Class: JWidth: Not Applicable
Diameter: 2"Fuse Holder Code: AD
Body Style: Bolt-OnLength: 7-1/8"
Fuse Amps: 300ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 300A Fuse Amps, Nonindicating, JKS Series, 600VAC Fuse Voltage Rating, Fast Acting, Single Element, J Class, Body Material Melamine, Nonrejection, Body Style Bolt-On, Fuse Interrupt Rating 200kA at 600VAC, Length 7-1/8 In., Width Not Applicable, Fuse Holder Code AD, Depth Not Applicable, Diameter 2 In., Functionally Equal To Mersen/Ferraz Shawmut A4J, Littelfuse JLS, Standards CE/UL-248-8 Guide JDDZ/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.