LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

300A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0588262| Mfr #: LPJ-300SP

$321.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0588262 Mfr #: LPJ-300SP
Item: FuseBody Material: Melamine
Class: JElement: Dual
Depth: Not ApplicableFuse Voltage Rating: 600VAC/300VDC
Standards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02Width: Not Applicable
Fuse Speed: Time DelayFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Rejection / Nonrejection: NonrejectionFunctionally Equal To: Littelfuse JTD
Diameter: 2-1/8"Series: LPJ
Fuse Holder Code: ADBody Style: Blade
Length: 7-1/8"Fuse Amps: 300A
Green Environmental Attribute: RoHS CompliantIndicating / Nonindicating: Nonindicating
Country of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With time delay fuse speed, 300A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj series, this fuse is a must-have. The body is made of melamine material. It is a nonindicating fuse. As far as size goes, it is 2-1/8" in diameter. When it comes to product classification, this item can be grouped as J. It has a dual element. The voltage rating is 600vac/300vdc. Functionally equal to Littelfuse JTD, you'll thoroughly enjoy its use. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.