300A Fast Acting Bolt-On Fuse 32VAC/80VDC

BUSSMANN| Zoro #: G1993774| Mfr #: ANL-300

$41.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1993774 Mfr #: ANL-300
Element: SingleDiameter: 7/8"
Series: ANLFuse Interrupt Rating: 6kA at 32VAC, 2.7kA at 80VDC
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 32VAC/80VDC
Length: 3-3/16"Fuse Speed: Fast Acting
Indicating / Nonindicating: IndicatingBody Material: Glass/Melamine
Item: FuseStandards: UL Guide JFHR2, CSA Certification Class 1422-30, SAE J1171
Body Style: Bolt-OnFuse Amps: 300A
Country of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With fast acting fuse speed, 300A fuse amps, an interrupt rating of 6kA at 32VAC, 2.7kA at 80VDC, and anl series, this fuse is a must-have. The body is made of glass/melamine material. The voltage rating is 32vac/80vdc. It has a single element. It is an indicating fuse. As far as size goes, it is 7/8" in diameter. Standards include: UL Guide JFHR2, CSA Certification Class 1422-30, SAE J1171. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.