LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

300A Fast Acting Bolt-On Glass/Melamine Fuse 125VAC/80VDC

BUSSMANN| Zoro #: G1911366| Mfr #: ANN-300

$44.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1911366 Mfr #: ANN-300
Series: ANNBody Style: Bolt-on
Diameter: 7/8"Fuse Interrupt Rating: 2.5kA at 125VAC, 2.7kA at 80VDC
Item: FuseBody Material: Glass/Melamine
Length: 3-3/16"Indicating / Nonindicating: Indicating
Element: SingleStandards: CE, UL Guide JFHR2, CSA Certification Class 1422-30
Fuse Speed: Very Fast ActingFuse Voltage Rating: 125VAC/80VDC
Fuse Amps: 300ACountry of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With very fast acting fuse speed, 300A fuse amps, an interrupt rating of 2.5kA at 125VAC, 2.7kA at 80VDC, and ann series, this fuse is a must-have. The voltage rating is 125vac/80vdc. It is an indicating fuse. It has a single element. The body is made of glass/melamine material. As far as size goes, it is 7/8" in diameter. Standards include: CE, UL Guide JFHR2, CSA Certification Class 1422-30.

Product Reviews

Save 15%. Sign up for Z-mail.