LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

300A Fiberglass High Speed Semiconductor Fuse 500VAC/DC

EATON BUSSMANN| Zoro #: G0882235| Mfr #: FWH-300A

$114.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0882235 Mfr #: FWH-300A
Standards: CE, UL Recognized, CSA CertifiedFunctionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS
Fuse Interrupt Rating: 200kA at 500VAC, 50kA at 500VDCDiameter: 1-1/2"
Element: SingleGreen Environmental Attribute: RoHS Compliant
Series: FWHFuse Holder Code: B
Class: High SpeedBody Style: Bolt on
Fuse Speed: Fast ActingBody Material: Fiberglass
Fuse Voltage Rating: 500VAC/DCLength: 4-11/32"
Rejection / Nonrejection: NonrejectionItem: High Speed Semiconductor Fuses
Indicating / Nonindicating: NonindicatingFuse Amps: 300A
Country of Origin (subject to change): Mexico

Product Description

Have no fear, a high speed semiconductor fuses from Bussmann is here! With fast acting fuse speed, 300A fuse amps, an interrupt rating of 200kA at 500VAC, 50kA at 500VDC, and fwh series, this high speed semiconductor fuses is a must-have. The voltage rating is 500vac/dc. It has a single element. As far as size goes, it is 1-1/2" in diameter. When it comes to product classification, this item can be grouped as High Speed. It is a nonindicating high speed semiconductor fuses. Functionally equal to Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, you'll thoroughly enjoy its use. The body is made of fiberglass material. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.