JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

300A Ceramic High Speed Semiconductor Fuse 250VAC/DC

BUSSMANN| Zoro #: G2033656| Mfr #: FWX-300A

$45.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2033656 Mfr #: FWX-300A
Indicating / Nonindicating: NonindicatingClass: High Speed
Element: SingleRejection / Nonrejection: Nonrejection
Body Material: CeramicStandards: CE, UL Recognized, CSA Certified
Series: FWXGreen Environmental Attribute: RoHS Compliant
Item: High Speed Semiconductor FusesFuse Voltage Rating: 250VAC/DC
Fuse Speed: Fast ActingFunctionally Equal To: Littelfuse L25S, Mersen/Ferraz Shawmut A25X
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDCFuse Amps: 300A
Diameter: 1-1/2"Body Style: Bolt on
Length: 3-27/32"Country of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 300A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 250VDC, and fwx series, this high speed semiconductor fuses is a must-have. The body is made of ceramic material. As far as size goes, it is 1-1/2" in diameter. The voltage rating is 250vac/dc. Functionally equal to Littelfuse L25S, Mersen/Ferraz Shawmut A25X, you'll thoroughly enjoy its use. It is a nonindicating high speed semiconductor fuses. When it comes to product classification, this item can be grouped as High Speed. It has a single element. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.