300A Fiberglass High Speed Semiconductor Fuse 600VAC

BUSSMANN| Zoro #: G0697207| Mfr #: KAC-300

$312.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0697207 Mfr #: KAC-300
Item: High Speed Semiconductor FusesBody Style: Bolt on
Indicating / Nonindicating: NonindicatingRejection / Nonrejection: Nonrejection
Body Material: FiberglassElement: Single
Fuse Interrupt Rating: 200kA at 600VACClass: High Speed
Standards: CE, UL RecognizedSeries: KAC
Fuse Speed: Fast ActingFunctionally Equal To: Littelfuse KLC, Mersen/Ferraz Shawmut A60X
Fuse Voltage Rating: 600VACDiameter: 2"
Length: 6-3/16"Fuse Amps: 300A
Country of Origin (subject to change): Mexico

Product Description

High Speed Semiconductor Fuses, 300A Fuse Amps, Nonindicating, KAC Series, 600VAC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Fiberglass Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 200kA at 600VAC, Length 6-3/16 In., Diameter 2 In., Functionally Equal To Littelfuse KLC, Mersen/Ferraz Shawmut A60X, Standards CE, UL Recognized
Save 15%. Sign up for Z-mail.