300mA Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1329964| Mfr #: GMA-300-R

$6.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1329964 Mfr #: GMA-300-R
Length: 20mmDiameter: 5mm
Indicating / Nonindicating: IndicatingBody Style: Cylindrical
Green Environmental Attribute: RoHS CompliantSeries: GMA
Rejection / Nonrejection: NonrejectionFuse Holder Code: E
Fuse Speed: Fast ActingItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GGM, Littelfuse 235In Line Fuseholder: E
Body Material: GlassElement: Single
Standards: CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE ApprovalFuse Amps: 300mA
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACFuse Voltage Rating: 250VAC
Country of Origin (subject to change): China

Product Description

Spark your life with this brand new fuse from Bussmann. With fast acting fuse speed, 300mA fuse amps, an interrupt rating of 35A at 250VAC, 10KA at 125VAC, and gma series, this fuse is a must-have. It comes in a quantity of 5. As far as size goes, it is 5mm in diameter. It has a single element. It is an indicating fuse. The voltage rating is 250vac. The body is made of glass material. Functionally equal to Mersen/Ferraz Shawmut GGM, Littelfuse 235, you'll thoroughly enjoy its use. Standards include: CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE Approval. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.