30A Fast Acting Melamine Class J Fuse 600VAC

BUSSMANN| Zoro #: G1136125| Mfr #: JKS-30

$23.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1136125 Mfr #: JKS-30
Width: Not ApplicableFuse Speed: Fast Acting
Rejection / Nonrejection: NonrejectionFunctionally Equal To: Mersen/Ferraz Shawmut A4J, Littelfuse JLS
Fuse Voltage Rating: 600VACStandards: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02
Depth: Not ApplicableElement: Single
Body Material: MelamineItem: Fuse
Series: JKSClass: J
Fuse Interrupt Rating: 200kA at 600VACIndicating / Nonindicating: Nonindicating
Fuse Amps: 30ADiameter: 13/16"
Fuse Holder Code: ZBody Style: Cylindrical
Length: 2-1/4"Country of Origin (subject to change): Mexico

Product Description

Have no fear, a fuse from Bussmann is here! With fast acting fuse speed, 30A fuse amps, an interrupt rating of 200kA at 600VAC, and jks series, this fuse is a must-have. As far as size goes, it is 13/16" in diameter. The voltage rating is 600vac. Functionally equal to Mersen/Ferraz Shawmut A4J, Littelfuse JLS, you'll thoroughly enjoy its use. It has a single element. It is a nonindicating fuse. The body is made of melamine material. When it comes to product classification, this item can be grouped as J. Standards include: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02.
Save 15%. Sign up for Z-mail.