30A Fast Acting Cylindrical Fuse 5PK 32VAC

BUSSMANN| Zoro #: G2352436| Mfr #: AGC-30-R

$3.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2352436 Mfr #: AGC-30-R
In Line Fuseholder: GElement: Single
Diameter: 1/4"Series: AGC
Length: 1-1/4"Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Glass
Item: FuseFunctionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312
Rejection / Nonrejection: NonrejectionFuse Holder Code: G
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01
Green Environmental Attribute: RoHS CompliantFuse Amps: 30A
Fuse Interrupt Rating: 1kA at 32VDCFuse Voltage Rating: 32VAC
Country of Origin (subject to change): Taiwan

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With fast acting fuse speed, 30A fuse amps, an interrupt rating of 1kA at 32VDC, and agc series, this fuse is a must-have. Includes a quantity of 5. The body is made of glass material. As far as size goes, it is 1/4" in diameter. It has a single element. It is a nonindicating fuse. The voltage rating is 32vac. Functionally equal to Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312, you'll thoroughly enjoy its use. Standards include: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.