LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

30A Time Delay Melamine Class G Fuse 480VAC/300VDC

BUSSMANN| Zoro #: G1984281| Mfr #: SC-30

$10.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1984281 Mfr #: SC-30
Standards: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01Rejection / Nonrejection: Rejection
Functionally Equal To: Mersen/Ferraz Shawmut AG, Littelfuse SLCDiameter: 7/16"
Series: SCBody Style: Cylindrical
Item: FuseClass: G
Body Material: MelamineGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingElement: Dual
Fuse Interrupt Rating: 100kA at 480VAC, 10kA at 300VDCFuse Speed: Time Delay
Fuse Voltage Rating: 480VAC/300VDCFuse Holder Code: AJ
Length: 1-5/8"Fuse Amps: 30A
Country of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 30A fuse amps, an interrupt rating of 100kA at 480VAC, 10kA at 300VDC, and sc series, this fuse is a must-have. It is a nonindicating fuse. It has a dual element. As far as size goes, it is 7/16" in diameter. Functionally equal to Mersen/Ferraz Shawmut AG, Littelfuse SLC, you'll thoroughly enjoy its use. The voltage rating is 480vac/300vdc. The body is made of melamine material. When it comes to product classification, this item can be grouped as G. Standards include: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.