JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

30A Time Delay Melamine Class H Fuse 250VAC

EATON BUSSMANN| Zoro #: G2036824| Mfr #: REN-30

$14.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2036824 Mfr #: REN-30
Fuse Interrupt Rating: 10kA at 250VACFunctionally Equal To: Mersen/Ferraz Shawmut RF, Littelfuse RLN
Series: RENRenewable / Nonrenewable: Renewable
Class: HBody Style: Cylindrical
Fuse Speed: Time DelayBody Material: Melamine
Fuse Voltage Rating: 250VACLength: 2"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 30A
Diameter: 9/16"Element: Dual
Country of Origin (subject to change): Mexico

Product Description

Fuse, Fuse Amps 30A, Renewable / Nonrenewable Renewable, Indicating / Nonindicating Nonindicating, Series REN, 250VAC Fuse Voltage Rating, Class H, Time Delay, Element Dual, Body Material Melamine, Rejection / Nonrejection Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 250VAC, Length 2 In., Diameter 9/16 In., Functionally Equal To Mersen/Ferraz Shawmut RF, Littelfuse RLN

Product Reviews

Save 15%. Sign up for Z-mail.