JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

30A Time Delay Melamine Class H Fuse 600VAC

BUSSMANN| Zoro #: G2273844| Mfr #: RES-30

$33.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2273844 Mfr #: RES-30
Indicating / Nonindicating: NonindicatingRejection / Nonrejection: Nonrejection
Fuse Interrupt Rating: 10kA at 600VACBody Style: Cylindrical
Functionally Equal To: Mersen/Ferraz Shawmut RFS, Littelfuse RLNBody Material: Melamine
Item: FuseFuse Speed: Time Delay
Class: HSeries: RES
Renewable / Nonrenewable: RenewableElement: Dual
Fuse Voltage Rating: 600VACDiameter: 13/16"
Length: 5"Fuse Amps: 30A
Country of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With time delay fuse speed, 30A fuse amps, an interrupt rating of 10kA at 600VAC, and res series, this fuse is a must-have. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as H. The body is made of melamine material. As far as size goes, it is 13/16" in diameter. The voltage rating is 600vac. It has a dual element. Functionally equal to Mersen/Ferraz Shawmut RFS, Littelfuse RLN, you'll thoroughly enjoy its use.

Product Reviews

Save 15%. Sign up for Z-mail.