30A Melamine High Speed Semiconductor Fuse 150VAC/DC

BUSSMANN| Zoro #: G1937661| Mfr #: FWA-30A10F

$17.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1937661 Mfr #: FWA-30A10F
Fuse Voltage Rating: 150VAC/DCStandards: CE, UL Recognized
Series: FWAItem: High Speed Semiconductor Fuses
Class: High SpeedIndicating / Nonindicating: Nonindicating
Functionally Equal To: Mersen/Ferraz Shawmut A15QS, Littlefuse L15SElement: Single
Rejection / Nonrejection: NonrejectionFuse Speed: Fast Acting
Fuse Interrupt Rating: 100kA at 150VAC/DCBody Style: Cylindrical
Body Material: MelamineLength: 1-1/2"
Fuse Amps: 30AFuse Holder Code: D
Green Environmental Attribute: RoHS CompliantDiameter: 13/30"
Country of Origin (subject to change): United Kingdom

Product Description

Use a high speed semiconductor fuses from Bussmann to increase efficiency with your electrical system. With fast acting fuse speed, 30A fuse amps, an interrupt rating of 100kA at 150VAC/DC, and fwa series, this high speed semiconductor fuses is a must-have. As far as size goes, it is 13/30" in diameter. The voltage rating is 150vac/dc. Functionally equal to Mersen/Ferraz Shawmut A15QS, Littlefuse L15S, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as High Speed. The body is made of melamine material. It has a single element. It is a nonindicating high speed semiconductor fuses. Standards include: CE, UL Recognized. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.
Save 15%. Sign up for Z-mail.