JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

30A Fiberglass High Speed Semiconductor Fuse 700VAC/DC

BUSSMANN| Zoro #: G1969606| Mfr #: FWP-30A14F

$31.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1969606 Mfr #: FWP-30A14F
Element: SingleIndicating / Nonindicating: Nonindicating
Fuse Speed: Fast ActingRejection / Nonrejection: Nonrejection
Item: High Speed Semiconductor FusesStandards: CE, UL Recognized, CSA Certified
Fuse Voltage Rating: 700VAC/DCSeries: FWP
Class: High SpeedFunctionally Equal To: Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS
Body Material: FiberglassLength: 2"
Fuse Amps: 30AFuse Holder Code: V
Fuse Interrupt Rating: 200kA at 700VAC, 50kA at 700VDCGreen Environmental Attribute: RoHS Compliant
Diameter: 9/16"Body Style: Cylindrical
Country of Origin (subject to change): India

Product Description

Have a high speed semiconductor fuses from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 30A fuse amps, an interrupt rating of 200kA at 700VAC, 50kA at 700VDC, and fwp series, this high speed semiconductor fuses is a must-have. It is a nonindicating high speed semiconductor fuses. It has a single element. As far as size goes, it is 9/16" in diameter. The voltage rating is 700vac/dc. Functionally equal to Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS, you'll thoroughly enjoy its use. The body is made of fiberglass material. When it comes to product classification, this item can be grouped as High Speed. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.