LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

30A Ceramic High Speed Semiconductor Fuse 250VAC/DC

EATON BUSSMANN| Zoro #: G1811171| Mfr #: FWX-30A14F

$17.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1811171 Mfr #: FWX-30A14F
Standards: CE, UL Recognized, CSA CertifiedFunctionally Equal To: Littelfuse L25S, Mersen/Ferraz Shawmut A25X
Fuse Interrupt Rating: 200kA at 250VAC, 50kA at 250VDCDiameter: 9/16"
Element: SingleGreen Environmental Attribute: RoHS Compliant
Series: FWXFuse Holder Code: V
Class: High SpeedBody Style: Cylindrical
Fuse Speed: Fast ActingBody Material: Ceramic
Fuse Voltage Rating: 250VAC/DCLength: 2"
Rejection / Nonrejection: NonrejectionItem: High Speed Semiconductor Fuses
Indicating / Nonindicating: NonindicatingFuse Amps: 30A
Country of Origin (subject to change): India

Product Description

Use a high speed semiconductor fuses from Bussmann to increase efficiency with your electrical system. With fast acting fuse speed, 30A fuse amps, an interrupt rating of 200kA at 250VAC, 50kA at 250VDC, and fwx series, this high speed semiconductor fuses is a must-have. It has a single element. It is a nonindicating high speed semiconductor fuses. As far as size goes, it is 9/16" in diameter. The body is made of ceramic material. When it comes to product classification, this item can be grouped as High Speed. The voltage rating is 250vac/dc. Functionally equal to Littelfuse L25S, Mersen/Ferraz Shawmut A25X, you'll thoroughly enjoy its use. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.