30A Fiberglass High Speed Semiconductor Fuse 600VAC

BUSSMANN| Zoro #: G0502031| Mfr #: KAC-30

$39.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0502031 Mfr #: KAC-30
Fuse Voltage Rating: 600VACBody Style: Bolt on
Element: SingleSeries: KAC
Rejection / Nonrejection: NonrejectionIndicating / Nonindicating: Nonindicating
Body Material: FiberglassStandards: CE, UL Recognized
Class: High SpeedItem: High Speed Semiconductor Fuses
Fuse Speed: Fast ActingFuse Interrupt Rating: 200kA at 600VAC
Functionally Equal To: Littelfuse KLC, Mersen/Ferraz Shawmut A60XLength: 2-7/8"
Fuse Amps: 30ADiameter: 9/16"
Country of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 30A fuse amps, an interrupt rating of 200kA at 600VAC, and kac series, this high speed semiconductor fuses is a must-have. It is a nonindicating high speed semiconductor fuses. The voltage rating is 600vac. It has a single element. Functionally equal to Littelfuse KLC, Mersen/Ferraz Shawmut A60X, you'll thoroughly enjoy its use. As far as size goes, it is 9/16" in diameter. The body is made of fiberglass material. When it comes to product classification, this item can be grouped as High Speed. Standards include: CE, UL Recognized.

Product Reviews

Save 15%. Sign up for Z-mail.