30A Time Delay Cylindrical Glass Fuse 32VAC 5PK

BUSSMANN| Zoro #: G0594876| Mfr #: MDL-30

$17.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0594876 Mfr #: MDL-30
In Line Fuseholder: GElement: Single
Diameter: 1/4"Series: MDL
Fuse Amps: 30AStandards: CE, UL Recognized Guide JDYX2, CSA Certification Class 1422-30
Fuse Voltage Rating: 32VACLength: 1-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Fuse Interrupt Rating: 1kA at 32VACFunctionally Equal To: Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315
Rejection / Nonrejection: NonrejectionFuse Holder Code: G
Body Style: CylindricalCountry of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With time delay fuse speed, 30A fuse amps, an interrupt rating of 1kA at 32VAC, and mdl series, this fuse is a must-have. It has a single element. This comes in a quantity of 5. As far as size goes, it is 1/4" in diameter. It is an indicating fuse. The body is made of glass material. Functionally equal to Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313,315, you'll thoroughly enjoy its use. The voltage rating is 32vac. Standards include: CE, UL Recognized Guide JDYX2, CSA Certification Class 1422-30.

Product Reviews

Save 15%. Sign up for Z-mail.